Beli hioki ir4056-21 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Insulation TesterDeskripsi:5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Deskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Hioki Resistance MeterDeskripsi:Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
- Hioki Insulation Tester (Pengukur Isolasi)atribut:
- Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
- Minimum Display (MΩ): 0.05
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
- Benetech Tester Isolasi (Megger)atribut:
- Dimensions (mm): 153x96x220
- Hioki Analog Insulation TesterDeskripsi:-A new JIS standard certified product with a secure, safe and reliable design.-A convenient 4 range in one model.-The elegant and easy to see scale ensures readability of measured values.-A hand switch is included on test leads of IR4041-11.-A new JIS standard certified product with a secure, safe and reliable design.
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
Daftar Harga hioki ir4056-21 Terbaru October 2026
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| Hioki Insulation Tester | Rp5.499.900 |
| Hioki Insulation Resistance Tester | Rp7.899.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.699.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp16.999.900 |
| Sanwa Instrument Tester Resistansi Isolasi (Megger Analog) | Rp5.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102091784-1.jpg)
/nkP101550848-3.jpg)


/P102736540-1.jpg)


/P101002867-1.jpg)
/P102343234-1.jpg)


/ibP105260659-1.jpg)
/h6P104626618-1.jpg)
/P102091739-1.jpg)
/P101002871-1.jpg)
/dkP106957488-1.jpg)
/b4P107509400-1.jpg)

/krP106885747-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)